Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NX602
Zoro #
G1937587
UPC #
-
Country of Origin
Japan
Details
Item
Detector Tube
Material
Glass
Detects For
Carbon Monoxide
Measuring Range
5 to 400 ppm
For Use With
Mfr. No. NX-300-100
Tip
Break Off
Detector Tube Application
Applications Where a Low Flow Rate Is Needed
Product Type
Gas Detection Tube
Chemical Formula
CO
Break-Off Tip
Yes
CAS Number
630-08-0
Tube Material
Glass
Shelf Life
3 yr
Measurement Range
5 to 400 ppm
Calibrated
Yes
Gas Detected
Carbon Monoxide
Description
Detector Tube, Measurement Range 5 to 400 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-300-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Chemical Formula CO, CAS Number 630-08-0, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.