Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Hydrogen Sulfide, PK10
Mfr # NX169VH
Zoro # G1928152
product price:Â
$
80.15
/pk of 10, $8.02/ea
Key Features
Material
Glass
Detects For
Hydrogen Sulfide
Measuring Range
0.1 to 4.0% vol
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX169VH
- Zoro #
- G1928152
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Hydrogen Sulfide
- Measuring Range
- 0.1 to 4.0% vol
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Process Control In Sulfur Recovery Plant In Petroleum Refinery
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Shelf Life
- 3 yr
- Break-Off Tip
- Yes
- CAS Number
- 7783-06-4
- Application
- Process Control in Sulfur Recovery Plant in Petroleum Refinery
- Measurement Range
- 0.1 to 4% vol
- Gas Detected
- Hydrogen Sulfide
- Chemical Formula
- H2S
- Tube Material
- Glass
- Calibrated
- Yes
- Operating Temperature - Maximum
- 104 Degrees F
- Sampling Time
- 1 min (0.1 to 4%)
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
Description
Detector Tube, Measurement Range 0.1 to 4 Percent vol, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Process Control in Sulfur Recovery Plant in Petroleum Refinery