Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Nitrogen Dioxide, PK10
Mfr # NX505
Zoro # G1938381
product price:Â
$
99.15
/pk of 10, $9.92/ea
Key Features
Material
Glass
Detects For
Nitrogen Dioxide
Measuring Range
0.01 to 0.1 ppm, 0.02 to 0.2 ppm
For Use With
Mfr. No. NX-1200-100
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX505
- Zoro #
- G1938381
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Nitrogen Dioxide
- Measuring Range
- 0.01 to 0.1 ppm, 0.02 to 0.2 ppm
- For Use With
- Mfr. No. NX-1200-100
- Tip
- Break Off
- Detector Tube Application
- Atmospheric Environment Measurement
- Product Type
- Gas Detection Tube
- Shelf Life
- 2 yr
- Measurement Range
- 0.01 to 0.1 ppm, 0.02 to 0.2 ppm
- CAS Number
- 10102-44-0
- Calibrated
- Yes
- Tube Material
- Glass
- Break-Off Tip
- Yes
- Chemical Formula
- NO2
- Gas Detected
- Nitrogen Dioxide
- Application
- Atmospheric Environment Measurement
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Sampling Time
- 10 min (0.02 to 0.2 ppm), 20 min (0.01 to 0.1 ppm), 1 min (200 mL)
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Series
- Nextteq (NX)
Description
Detector Tube, Measurement Range 0.01 to 0.1 ppm, 0.02 to 0.2 ppm, Gas Detected Nitrogen Dioxide, For Use With Mfr. No. NX-1200-100, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Atmospheric Environment Measurement, Sampling Time 10 min (0.02 to 0.2 ppm), 20 min (0.01 to 0.1 ppm), 1 min (200 mL), Chemical Formula NO2, CAS Number 10102-44-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.