Detector Tube, Phosgene, PK10

  • Mfr # 8101521
  • Zoro # G7046882
product price: 
$
190.99
/pk of 10, $19.10/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Phosgene
Measuring Range
0.02 to 1 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101521
Zoro #
G7046882
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Phosgene
Measuring Range
0.02 to 1 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Operating Temperature - Minimum
32 Degrees F
Color Change
White to Red
Operating Temperature - Maximum
104 Degrees F
Shelf Life
2 yr
Operating Pressure
1,013 hPa
Chemical Formula
COCl2
Measurement Range
0.02 to 0.6 ppm, 0.02 to 1 ppm
Tube Material
Glass
Gas Detected
Phosgene
Sampling Time
12 min (0.02 to 0.6 ppm), 6 min (0.02 to 1 ppm)
Break-Off Tip
Yes
Calibrated
Yes
CAS Number
75-44-5
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 0.02 to 1 ppm/0.02 to 0.6 ppm, Gas Detected Phosgene, For Use With Mfr. No. 6400000, Color Change White to Red, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 6/12 min (0.02 to 1 ppm/0.02 to 0.6 ppm)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews