Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Sulfur Dioxide, PK10
Mfr # NX211LM
Zoro # G1927680
product price:Â
$
97.69
/pk of 10, $9.77/ea
Key Features
Material
Glass
Detects For
Sulfur Dioxide
Measuring Range
20 to 300 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX211LM
- Zoro #
- G1927680
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Sulfur Dioxide
- Measuring Range
- 20 to 300 ppm
- For Use With
- 20 m Extension Hose, Mfr. No. NX-1000
- Tip
- Break Off
- Detector Tube Application
- Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining, Waste Gas Analysis
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Gas Detected
- Sulfur Dioxide
- Shelf Life
- 3 yr
- Calibrated
- Yes
- Chemical Formula
- SO2
- Measurement Range
- 20 to 300 ppm
- CAS Number
- 7446-09-5
- Application
- Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining, Waste Gas Analysis
- Tube Material
- Glass
- Break-Off Tip
- Yes
- Sampling Time
- 1 min (1 to 60 ppm)
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Product Type
- 20 m Extension Hose
- Compatible Series
- Nextteq (NX)
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Operating Temperature - Minimum
- 32 Degrees F
Description
Detector Tube, Measurement Range 20 to 300 ppm, Gas Detected Sulfur Dioxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Manufacturing Sulfuric Acid and Nitric Acid, Metal Refining, Waste Gas Analysis, Sampling Time 1 min (1 to 60 ppm), Chemical Formula SO2, CAS Number 7446-09-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.