Detector Tube, Water Vapor, PK10
- Mfr # NX222PM
- Zoro # G1495406
product price:Â
$
88.85
/pk of 10, $8.89/ea
Key Features
Material
Glass
Detects For
Water Vapor
Measuring Range
2 to 12 lb/MMcf, 4.2 to 25.2 lb/MMcf
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX222PM
- Zoro #
- G1495406
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Water Vapor
- Measuring Range
- 2 to 12 lb/MMcf, 4.2 to 25.2 lb/MMcf
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Gas Detected
- Water Vapor
- Chemical Formula
- H2O
- Break-Off Tip
- Yes
- Calibrated
- Yes
- Tube Material
- Glass
- Shelf Life
- 3 yr
- Measurement Range
- 2 to 12 lb, 4.2 to 25.2 lb
- Operating Temperature - Minimum
- 32 Degrees F
- Sampling Time
- 4 min (2 to 12 lb/MMCF)
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 2 to 12 lb, 4.2 to 25.2 lb, Gas Detected Water Vapor, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Sampling Time 4 min (2 to 12 lb/MMCF), Chemical Formula H2O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.