Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NX604
Zoro #
G1942441
UPC #
-
Country of Origin
Japan
Details
Item
Detector Tube
Material
Glass
Detects For
Sulfur Dioxide
Measuring Range
0.5 to 20 ppm
For Use With
Mfr. No. NX-300-100
Tip
Break off
Product Type
Gas Detection Tube
Chemical Formula
SO2
Tube Material
Glass
Calibrated
Yes
Measurement Range
0.5 to 20 ppm
CAS Number
7446-09-5
Break-Off Tip
Yes
Shelf Life
3 yr
Gas Detected
Sulfur Dioxide
Description
Detector Tube, Measurement Range 0.5 to 20 ppm, Gas Detected Sulfur Dioxide, For Use With Mfr. No. NX-300-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 3 yr, Chemical Formula SO2, CAS Number 7446-09-5, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.