Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Formaldehyde, PK5
- Mfr # NX157M
- Zoro # G1928977
product price:Â
$
96.69
/pk of 5, $19.34/ea
Key Features
Material
Glass
Detects For
Formaldehyde
Measuring Range
1 to 35 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NX157M
- Zoro #
- G1928977
- UPC #
- -
- Country of Origin
- Japan
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Formaldehyde
- Measuring Range
- 1 to 35 ppm
- For Use With
- 20 m Extension Hose, Mfr. No. NX-1000
- Tip
- Break Off
- Detector Tube Application
- Atmospheric Pollution Survey, Fungicide, Germicide, Organic Manufacturing Industrial Hygiene
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Break-Off Tip
- Yes
- CAS Number
- 50-00-0
- Gas Detected
- Formaldehyde
- Tube Material
- Glass
- Shelf Life
- 3 yr
- Chemical Formula
- CH2O
- Application
- Atmospheric Pollution Survey, Fungicide, Germicide, Organic Manufacturing Industrial Hygiene
- Measurement Range
- 1 to 35 ppm
- Calibrated
- Yes
- Compatible Series
- Nextteq (NX)
- Compatible Product Type
- 20 m Extension Hose
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Operating Temperature - Minimum
- 32 Degrees F
- Sampling Time
- 3 min (1 to 35 ppm)
- Operating Temperature - Maximum
- 104 Degrees F
Description
Detector Tube, Measurement Range 1 to 35 ppm, Gas Detected Formaldehyde, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Atmospheric Pollution Survey, Fungicide, Germicide, Organic Manufacturing Industrial Hygiene, Sampling Time 3 min (1 to 35 ppm), Chemical Formula CH2O, CAS Number 50-00-0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.