Shop NEXTTEQ
See all product information
Create Account
Detector Tube, Hexane, PK10
- Mfr # NX161L
- Zoro # G1938110
product price:Â
$
92.29
/pk of 10, $9.23/ea
Key Features
Material
Glass
Detects For
N-Hexane
Measuring Range
16 to 800 ppm, 4 to 200 ppm
For Use With
Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX161L
- Zoro #
- G1938110
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- N-Hexane
- Measuring Range
- 16 to 800 ppm, 4 to 200 ppm
- For Use With
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip
- Break Off
- Detector Tube Application
- Paints Industry and Painting, Solvent Recovery Control and Fire Hazard Detection In Extraction Of Oils and Fats
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Shelf Life
- 2 yr
- Break-Off Tip
- Yes
- Chemical Formula
- C6H14
- Measurement Range
- 16 to 800 ppm, 4 to 200 ppm
- Tube Material
- Glass
- Application
- Painting Industry, Solvent Recovery Control and Fire Hazard Detection in Extraction of Oils and Fats
- CAS Number
- 110-54-3
- Gas Detected
- Hexane
- Calibrated
- Yes
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Operating Temperature - Maximum
- 104 Degrees F
- Compatible Series
- Nextteq (NX)
- Sampling Time
- 6 min (4 to 200 ppm)
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Product Type
- Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
Description
Detector Tube, Measurement Range 16 to 800 ppm, 4 to 200 ppm, Gas Detected Hexane, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.