Detector Tube, Styrene, PK5
- Mfr # NX210L
- Zoro # G1937307
product price:Â
$
99.49
/pk of 5, $19.90/ea
Key Features
Material
Glass
Detects For
Styrene
Measuring Range
1 to 50 ppm, 2 to 100 ppm
For Use With
20 m Extension Hose, Mfr. No. NX-1000
Tip
Break Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NX210L
- Zoro #
- G1937307
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Detector Tube
- Material
- Glass
- Detects For
- Styrene
- Measuring Range
- 1 to 50 ppm, 2 to 100 ppm
- For Use With
- 20 m Extension Hose, Mfr. No. NX-1000
- Tip
- Break Off
- Detector Tube Application
- Fire Hazard Detection In Synthetic Rubber, Resin and Plastic Industry
- Sampling Method
- With Pump
- Product Type
- Gas Detection Tube
- Break-Off Tip
- Yes
- Calibrated
- Yes
- Shelf Life
- 3 yr
- Tube Material
- Glass
- Chemical Formula
- C8H8
- Gas Detected
- Styrene
- Application
- Fire Hazard Detection in Synthetic Rubber, Resin and Plastic Industry
- Measurement Range
- 1 to 50 ppm, 2 to 100 ppm
- CAS Number
- 100-42-5
- Sampling Time
- 2 min (2 to 100 ppm)
- Compatible Series
- Nextteq (NX)
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- NX-1000-100, NX-1000-130
- Compatible Product Type
- 20 m Extension Hose
Description
Detector Tube, Measurement Range 1 to 50 ppm, 2 to 100 ppm, Gas Detected Styrene, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Fire Hazard Detection in Synthetic Rubber, Resin and Plastic Industry, Sampling Time 2 min (2 to 100 ppm), Chemical Formula C8H8, CAS Number 100-42-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.