Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Generator, PK10

  • Mfr # 50811000-310N

  • Zoro # G0126406


product price: $105.99
/pk 10, $10.60/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
(10) VeriFit Irritant Smoke Generators, Storage Box, Manual
Standards
OSHA
Fit Testing Protocol
Irritant Smoke
Size
5 (Length), 1 (Dia.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50811000-310N
Zoro #
G0126406
UPC #
-
Country of Origin
United States

Dimensions

Size
5 (Length), 1 (Dia.)
Height
5 3/8 in

Details

Item
Fit Testing Kit
Material
Plastic
Includes
(10) VeriFit Irritant Smoke Generators, Storage Box, Manual
Standards
OSHA
Fit Testing Protocol
Irritant Smoke
Includes Hood
No

Description

Fit Testing Kit, Irritant Smoke Fit Testing Protocol, Includes (10) VeriFit Irritant Smoke Generators, Storage Box, Manual, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.