Condensate Pump Shelf, Steel
Mfr # 11AS-K9
Zoro # G9207141
product price: $74.45
/eaKey Features
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Width
12 in
Includes
Shelf
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Body Style
Condensate Pump Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11AS-K9
Zoro #
G9207141
UPC #
700202002252
Country of Origin
United States
Dimensions
Width
12 in
Overall Height
13 1/2 in
Overall Depth
6 1/8 in
Overall Width
14 1/4 in
Overall Dimensions - H x W x D
13 1/2 in x 14 1/4 in x 6 1/8 in
Details
Item
Gas Wall and Ceiling Unit Heater Condensate Pump Shelf
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Includes
Shelf
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A
Body Style
Condensate Pump Shelf
Housing Material
Steel
Product Type
Condensate Pump Shelf
Compatible with Product Type
High-Efficiency Unit Heaters
Description
Product Type Condensate Pump Shelf, Compatible with Product Type High-Efficiency Unit Heaters, Compatible Grainger Part Number 55GY93, 55GY94, 55GY95, 55GY96, 55GY97, 55GY98, Compatible Mfr. Model Number 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, 11HU300A1NS1110A, 11HU400A1NS1110A, Overall Height 13 1/2 in, Overall Width 14 1/4 in, Overall Depth 6 1/8 in, Body Style Condensate Pump Shelf, Housing Material Steel, Includes Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.