Zoro Homepage

PVC Concentric Vent Kit, Surface Mnt, PVC

  • Mfr # 11AS-Y2

  • Zoro # G9221132


original price: $159.99
10% off
new price: $143.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A
Material
PVC
Includes
Air Inlet Pipe, Combustion Air Inlet Cap, Flue Pipe, Intake/Vent Concentric Y
Standards
ETL
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AS-Y2
Zoro #
G9221132
UPC #
700202000883
Country of Origin
Viet Nam

Dimensions

Width
2 in
Vent Diameter
2 in
Outer Diameter
2 in
Vent Size
2 in
Opening Depth
2 in
Opening Width
2 in

Details

Item
PVC Concentric Vent Kit
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A
Material
PVC
Includes
Air Inlet Pipe, Combustion Air Inlet Cap, Flue Pipe, Intake/Vent Concentric Y
Standards
ETL
Compatible with Product Type
Unit Heaters
Vent Type
Intake/Vent Concentric Y
Product Type
Venting For Gas Heaters
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A
Vent Direction
Horizontal or Vertical

Description

Product Type Venting For Gas Heaters, Compatible with Product Type Unit Heaters, Compatible Grainger Part Number 55GY93, 55GY94, 55GY95, Compatible Mfr. Model Number 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, Opening Width 2 in, Opening Depth 2 in, Mounting Type Surface, Vent Direction Horizontal or Vertical, Vent Diameter 2 in, Vent Size 2 in, Vent Type Intake/Vent Concentric Y, Material PVC, Outer Diameter 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.