Tubular-Style Condnste Neutralizr, 11gph
Mfr # 11AS-E9-2
Zoro # G9206974
product price: $352.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 11HU300A1NS1110A, 11HU400A1NS1110A
Width
6 in
Overall Depth
22 1/2 in
Overall Height
6 in
Product Type
Condensate Neutralizers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11AS-E9-2
Zoro #
G9206974
UPC #
700202000920
Country of Origin
United States
Dimensions
Width
6 in
Overall Depth
22 1/2 in
Overall Height
6 in
Overall Width
6 in
Overall Dimensions - H x W x D
6 in x 6 in x 22 1/2 in
Details
Item
Gas Wall and Ceiling Unit Heater Condensate Neutralizer
For Use With
Mfr. No. 11HU300A1NS1110A, 11HU400A1NS1110A
Product Type
Condensate Neutralizers
Condensate Flow Rate
11 gph
Compatible Mfr. Model Number
11HU300A1NS1110A, 11HU400A1NS1110A
Body Style
Tubular-Style Condensate Neutralizer
Description
Product Type Condensate Neutralizers, Compatible Grainger Part Number 55GY97, 55GY98, Compatible Mfr. Model Number 11HU300A1NS1110A, 11HU400A1NS1110A, Overall Height 6 in, Overall Width 6 in, Overall Depth 22 1/2 in, Condensate Flow Rate 11 gph, Body Style Tubular-Style Condensate Neutralizer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.