Zoro Homepage

Tubular-Style Condnste Neutralizr, 1.7gph

  • Mfr # 11AS-E9-1

  • Zoro # G9207412


product price: $213.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Width
3 1/4 in
Body Style
Tubular-Style Condensate Neutralizer
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Condensate Flow Rate
1.7 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AS-E9-1
Zoro #
G9207412
UPC #
700202000913
Country of Origin
United States

Dimensions

Width
3 1/4 in
Overall Dimensions - H x W x D
3 1/4 in x 3 1/4 in x 18 7/8 in
Overall Depth
18 7/8 in
Overall Width
3 1/4 in
Overall Height
3 1/4 in

Details

Item
Gas Wall and Ceiling Unit Heater Condensate Neutralizer
For Use With
Mfr. No. 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Body Style
Tubular-Style Condensate Neutralizer
Compatible Mfr. Model Number
11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A
Condensate Flow Rate
1.7 gph
Product Type
Condensate Neutralizers

Description

Product Type Condensate Neutralizers, Compatible Grainger Part Number 55GY93, 55GY94, 55GY95, 55GY96, Compatible Mfr. Model Number 11HU050A1NS1110A, 11HU100A1NS1110A, 11HU150A1NS1110A, 11HU200A1NS1110A, Overall Height 3 1/4 in, Overall Width 3 1/4 in, Overall Depth 18 7/8 in, Condensate Flow Rate 1.7 gph, Body Style Tubular-Style Condensate Neutralizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.