Shop NEXXUS
See all product information
Create Account
Blonde Assure Colour Toning Keratin Conditioner, 8.5 Ounce, 4PK
- Mfr # 69756204
- Zoro # G623347923
product price:Â
$
62.75
/pk of 4, $15.69/ea
Key Features
Container Size
8.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69756204
- Zoro #
- G623347923
- UPC #
- 605592006234
- Country of Origin
- United States
- Item
- Hair Conditioners
- Application
- Health and Personal Care
Dimensions
- Container Size
- 8.5 oz
Description
Bleaching and dying your hair can result in dull, brassy or uneven color. Naturally blonde, silver or gray hair tones can take on a dull or brassy sheen. Nexxus Color Assure Blonde Assure Color Toning Purple Conditioner can be your solution to the dryness, dullness or brassiness that comes with blonde, gray, silver, bleached, or color treated hair. Featuring a rich sulfate free formula of keratin protein and lavender pigments, this purple conditioner for brassy hair is a welcome addition to any blonde-, gray- or silver-haired woman's line of hair products. Simultaneously a hair toner and hair conditioner, this purple hair treatment reduces brassiness, boosts shine and evens hair tone. Plus, this color toning conditioner adds moisture and helps improve the overall health of your hair, especially if you're using hair dyes or bleach to achieve your dream color. This Nexxus conditioner works best with other Nexxus Blonde Assure hair products, including shampoo. Following a shampoo for color treated hair, simply apply a quarter-size amount of this keratin hair treatment and conditioner and leave on for three to five minutes. After rinsing and drying, you'll start to see a more even tone and moisture permeate your natural blonde, natural silver, natural gray or color treated hair. You can trust your hair color and health to Nexxus scientists. When hair is treated with protein, it becomes reinvigorated with life. We know shampoo and conditioner for color treated hair and vulnerable natural hues! Learn more about color conditioners, color shampoos, and this Nexxus Hair Color Blonde Assure Purple Conditioner For Blonde and Bleached hair Keratin Conditioner Color Conditioner at nexxus.com
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.