Shop NEXXUS
See all product information
Create Account
Ultralight Smooth Weightless Conditioner, 16.5 Ounce, 4PK
- Mfr # 69766070
- Zoro # G623346650
product price:Â
$
68.75
/pk of 4, $17.19/ea
Key Features
Container Size
16.5 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69766070
- Zoro #
- G623346650
- UPC #
- 605592007545
- Country of Origin
- United States
- Item
- Hair Conditioners
- Application
- Health and Personal Care
Dimensions
- Container Size
- 16.5 oz
Description
Nexxus Ultralight Smooth Conditioner is scientifically proven to restore your hair strength from within, while a weightless invisible barrier forms around each strand for smoother hair and long-lasting frizz in up to 98% humidity. Nexxus conditioner for hair keeps hair smooth for up to 72 hours and, for better results, complete your routine with the Ultralight Smooth system. This conditioner for dry hair was developed with a PROTEINFUSION blend of almond protein and white jasmine flowers to restore hair from within. Nexxus Ultralight Smooth Conditioner helps tame frizz, smooth flyaways, protect hair from heat and adds a beautiful shine. How to use this hair treatment system: STEP 1: Wash with Nexxus Ultralight Smooth Shampoo. Work into a rich lather and rinse thoroughly. STEP 2: Give hair a hydrating boost without weighing it down by applying Nexxus Ultralight Smooth Conditioner. Smooth into hair from root to tip, leave a few minutes, and then rinse. STEP 3: Use Ultralight Smooth Frizz Defy Hair Serum to help control frizz and revive dry hair. Nexxus continues to pioneer and innovate, creating salon-crafted hair care that eclipses expectations and delivers extraordinary results, using cutting-edge science, inspired by nature's most powerful ingredients. Only Nexxus uses advanced research into proteins to identify the precise solutions your hair needs to achieve superior salon-quality results. Once these specific protein formulations are developed, our hair care products work to restore and replenish every hair type.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.