Shop NEXXUS
See all product information
Create Account
Weightless Protection Conditioner, 400 mL, 4PK
- Mfr # 68645
- Zoro # G723346383
product price:Â
$
68.75
/pk of 4, $17.19/ea
Key Features
Application
Health and Personal Care
Container Size
400 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68645
- Zoro #
- G723346383
- UPC #
- 605592007521
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Hair Conditioners
Dimensions
- Container Size
- 400 mL
Description
Protect your hair from frizz and humidity with Nexxus Ultralight Smooth Weightless Frizz Protection Conditioner. Scientifically proven to create strong and manageable strands, our light conditioning ProteinFusion formula combats frizzy hair, adds shine and softness, and prevents future split ends.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.