Shop NEXXUS
See all product information
Create Account
XXL Volume Medium Hold Hair Spray, 10 Ounce, 4PK
- Mfr # 69787793
- Zoro # G723346802
product price:Â
$
68.75
/pk of 4, $17.19/ea
Key Features
Application
Health and Personal Care
Weight
10 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69787793
- Zoro #
- G723346802
- UPC #
- 605592008313
- Country of Origin
- United States
- Application
- Health and Personal Care
- Item
- Hair Styling
- Weight
- 10 oz
Description
At Nexxus, we understand that the health of your hair is an important part of designing your perfect style. That's why our Styling & Finishing Sprays Collection was crafted by our team of experts and stylists to deliver effortless style that lasts & weightless protection that stays. Each bespoke formula contains specific style goal actives to help you create a desired end-look that is uniquely your own. Our proprietary STYLEPROTECT Technology encapsulates every strand with weightless protection to shield your style from daily aggressors for healthy-looking hair. Say hello to mega volume you can count on! Nexxus XXL Volume Hairspray gives your hair a boost of sky-high volume that lasts up to 72 hours. Get the full, dramatic style you've always wanted. This powerful medium-hold hairspray provides a serious dose of gorgeous shine and protects against the elementslike wind, moisture, and whatever else comes your way. Banish frizz from your vocabulary with 48H frizz control that leaves hair smooth and humidity-proof. Unlike many other hairsprays, Nexxus XXL Volume will give you touchable style with absolutely no stickiness. Our hairspray is color-safe, so you can use it on all hair types-- including color-treated and chemically processed hairfor beautiful results. How to Use? First, wash and condition hair with your preferred Nexxus hair care regimen before drying. Then, style your hair using your preferred Nexxus styling product. After styling your hair, hold the hairspray can 10-12 inches away from hair and evenly spray it for long-lasting hold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.