Safety and DOT Reference Book, NFPA 101 Life Safety Code 2012, English, Paperback, Publisher: NFPA (Discontinued)
- Mfr # 9781455900985
- Zoro # G2118142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9781455900985
Zoro #
G2118142
UPC #
-
Country of Origin
United States
Dimensions
Width
8 1/2 in
Depth
1 in
Height
11 in
Details
Item
Reference Book
Language
English
Book Type
Safety and DOT
Book Format
Paperback
Book Title
NFPA 101 Life Safety Code 2012
Publisher
NFPA
Book Edition
1st.
Publication Date
09/1/2011
Book Description
Number of Pages
489
ISBN-13
9781455900985
Description
Reference Book, NFPA 101 Life Safety Code 2012, Paperback, Publisher NFPA, Book Edition 1st., Publication Date 09/1/2011, ISBN-13 9781455900985, Language English, Number of Pages 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.