Safety and DOT Reference Book, NFPA 99 Health Care Facilities Code 2015, English, Paperback (Discontinued)
- Mfr # 9781455909001
- Zoro # G2118090
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9781455909001
Zoro #
G2118090
UPC #
-
Country of Origin
United States
Dimensions
Width
8 1/2 in
Depth
1/2 in
Height
11 in
Details
Language
English
Item
Reference Book
Book Type
Safety and DOT
Book Format
Paperback
Book Title
NFPA 99 Health Care Facilities Code 2015
Publisher
NFPA
ISBN-13
9781455909001
Book Edition
1st.
Book Description
NFPA 99 Establishes Criteria for Levels of Health Care Services or Systems Based On Risk to The Patients, Staff, or Visitors In Health Care Facilities to Minimize The Hazards of Fire, Explosion and Electricity.
Number of Pages
731
Publication Date
08/1/2014
Description
Reference Book, NFPA 99 Health Care Facilities Code 2015, Paperback, Publisher NFPA, Book Edition 1st., Publication Date 08/1/2014, ISBN-13 9781455909001, Language English, Number of Pages 207
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.