Zoro Homepage

0.03 in. Iridium Spark Plug

  • Mfr # CR9EIA-9

  • Zoro # G415766567


product price: $40.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR9EIA-9
Zoro #
G415766567
UPC #
087295162897
Country of Origin
China

Description

Features -Fine wire center electrode ensures high durability and a consistently stable spark -Iridium alloy has an extremely high melting point perfect for today's high-tech high performance engines -Trivalent metal plating provides superior anti-corrosion and anti-seizing properties -Corrugated ribs prevent flashover -Pure alumina silicate ceramic insulator provides superior strength and better heat transfer -Copper core aids in heat removal -Triple seals prevent leakage Specifications - Material: Iridium - Hex Size: 16 mm - Gap Size: 0.03in - Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.