Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1223 Nickel Spark Plug

  • Mfr # 7243488

  • Zoro # G916341904


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7243488
Zoro #
G916341904
UPC #
-
Country of Origin
China

Description

Features Trivalent Metal Plating Provides Superior Anti Corrosion and Anti Seizing Properties Corrugated Ribs Prevent Flashover Pure Alumina Silicate Ceramic Insulator Provides Superior Strength and Better Heat Transfer Copper Core Aids in Heat Removal Triple Seals Prevent Leakage Specifications Material Nickel Size 2 5mm Dimension 0 75" H x 0 9" W x 3 1" L Weight 0 1 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.