Shop NGK
See all product information
Create Account
5666 Standard Spark Plug - CR8EH-9, 1 Pack
Mfr # 5666
Zoro # G001946991
product price:Â $10.49
/eaKey Features
Type
Standard
Material
Nickel
Thread Pitch
1 mm
Hex Size
5/8 in
Resistor
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5666
- Zoro #
- G001946991
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Hex Size
- 5/8 in
- Gap Size
- .035 in
- Thread Dia.
- 10 mm
- Size
- 2.5 mm
Details
- Type
- Standard
- Material
- Nickel
- Thread Pitch
- 1 mm
- Resistor
- Yes
- Seat Type
- Gasket
- Insulator Projection
- Non-Projected
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.