Shop NGK

5913 V-Power Spark Plug - ZFR7F, 1 Pack

  • Mfr # 5913

  • Zoro # G601947039


product price:  $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Type
Standard
Material
Nickel
Insulator Projection
Extended Projection
Thread Dia.
14 mm
Gap Size
.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5913
Zoro #
G601947039
UPC #
-
Country of Origin
Japan

Dimensions

Thread Dia.
14 mm
Gap Size
.031 in
Hex Size
5/8 in
Size
2.5 mm

Details

Type
Standard
Material
Nickel
Insulator Projection
Extended Projection
Seat Type
Gasket
Resistor
Yes
Terminal Type
Solid
Thread Pitch
1.25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.