Shop NGK
See all product information
Create Account
7222 BPR4ES Spark Plug, 0.031 in Fill Gap, 14 mm Thread, 13/16 in Hex, Nickel
- Mfr # 490-250-0047
- Zoro # G823562744
product price:Â
$
9.99
/ea
Key Features
Material
Nickel
Hex Size
13/16 in
Gap Size
0.031 in
Thread Dia.
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490-250-0047
- Zoro #
- G823562744
- UPC #
- 889021357948
- Country of Origin
- United States
- Material
- Nickel
Dimensions
- Hex Size
- 13/16 in
- Gap Size
- 0.031 in
- Thread Dia.
- 14 mm
Description
NGK Spark Plug, Fill Gap Size: 0.031 in, Nickel Electrode, 14 mm Thread, 13/16 in Hex, Nickel, Suitable for: R46XLS, 67, 5322, 5322, RN16Y, W14EPR, W14EPR-U, W14EXR-U13, W14EX-U13, AGR82, AGS42C, AGS42CC, AGS52C Honda and Nissan Motors
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.