Zoro Homepage

7355 14 mm Iridium Spark Plugs

  • Mfr # 3000.66

  • Zoro # G816370646


product price: $22.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000.66
Zoro #
G816370646
UPC #
-
Country of Origin
China

Description

Features NGK spark plugs are designed to operate over a much wider heat range than ordinary plugs They resist carbon buildup and pre-ignition Each features high alumina ceramics for better heat transfer and electrical insulation A patented triple gasket sealing process eliminates the possibility of combustion gas leakage And a longer insulator nose prevents fouling and misfiring A solid copper core and its nickel tipped electrode provide a longer plus life Specifications Thread Size: 14 mm Material: Iridium Dimension: 0.11" H x 0.86" W x 0.91" L Weight: 0.11 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.