Zoro Homepage

7839 12 mm Standard Nickel Spark Plugs

  • Mfr # 3001.6779

  • Zoro # G715834874


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001.6779
Zoro #
G715834874
UPC #
87295178393
Country of Origin
China

Description

Features -NGK spark plugs are designed to operate over a much wider heat range than ordinary plugs - They resist carbon buildup and pre-ignition -Each features high alumina ceramics for better heat transfer and electrical insulation - A patented triple gasket sealing process eliminates the possibility of combustion gas leakage - And a longer insulator nose prevents fouling and misfiring - A solid copper core and its nickel tipped electrode provide a longer plus life Specifications - Thread Size: 12 mm - Material: Nickel - Dimension: 0.12 H x 0.79 W x 0.88 L - Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.