Shop NGK
See all product information
Create Account
BM6F Spark Plug, M14 Dia Thread
- Mfr # 490-250-0045
- Zoro # G123562765
product price:Â
$
9.99
/ea
Key Features
Seat Type
Gasket
Thread Dia.
M14
Material
Copper/Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490-250-0045
- Zoro #
- G123562765
- UPC #
- 889021357924
- Country of Origin
- United States
- Seat Type
- Gasket
- Material
- Copper/Nickel
Dimensions
- Thread Dia.
- M14
Description
NGK Spark Plug, Center Electrode Core Material: Copper, Electrode Core Material: Nickel, Spark Position Size: 1, Seat Type: Gasket, Thread Diameter: M14
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.