BPMR7A-SOLID No.6703 Spark Plug Stock
- Mfr # NGKBPMR7A-SOLID
- Zoro # G515198817
product price:Â
$
34.35
/ea
Key Features
Type
Standard
Material
Nickel
Thread Pitch
1.25 mm
Terminal Type
Solid
Gap Size
.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NGKBPMR7A-SOLID
- Zoro #
- G515198817
- UPC #
- 740078460022
- Country of Origin
- China
Dimensions
- Gap Size
- .028 in
- Thread Dia.
- 14 mm
- Hex Size
- 3/4 in
- Size
- 2.5 mm
Details
- Type
- Standard
- Material
- Nickel
- Thread Pitch
- 1.25 mm
- Terminal Type
- Solid
- Seat Type
- Gasket
- Insulator Projection
- Projected
- Resistor
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.