Shop NGK
See all product information
Create Account
BPR6ES Spark Plug, 0.9 mm Fill Gap, 14 mm Thread, 13/16 in Hex
- Mfr # 490-250-0041
- Zoro # G523562761
product price:Â
$
9.99
/ea
Key Features
Material
Nickel
Thread Dia.
14 mm
Gap Size
0.9 mm
Hex Size
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490-250-0041
- Zoro #
- G523562761
- UPC #
- 889021357887
- Country of Origin
- United States
- Material
- Nickel
Dimensions
- Thread Dia.
- 14 mm
- Gap Size
- 0.9 mm
- Hex Size
- 13/16 in
Description
NGK Spark Plug, Fill Gap Size: 0.9 mm, Electrode: Nickel, Thread Size: 14 mm, Hex Size: 13/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.