N12-5464 Automotive Ignition Spark Plug - Pack of 4
- Mfr # N12-5464
- Zoro # G803748328
product price:Â
$
73.29
/ea
Key Features
Type
Fine Wire
Material
Iridium
Gap Size
.043 in
Insulator Projection
Projected
Hex Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N12-5464
- Zoro #
- G803748328
- UPC #
- 87295054642
- Country of Origin
- China
- Type
- Fine Wire
- Material
- Iridium
- Insulator Projection
- Projected
- Seat Type
- Gasket
- Thread Pitch
- 1.25 mm
- Resistor
- Yes
- Terminal Type
- Solid
Dimensions
- Gap Size
- .043 in
- Hex Size
- 5/8 in
- Thread Dia.
- 14 mm
- Size
- 0.6 mm
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Increases fuel economy and lowers emission
- Reduces ignition system voltage requirements
- Trivalent metal plating which provide long lasting durability and protection against anti-seizing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.