Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NGK N12-6669 Solid Standard Spark Plug; 10 Per Box

  • Mfr # N12-6669

  • Zoro # G003748234


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N12-6669
Zoro #
G003748234
UPC #
87295066690
Country of Origin
China

Description

Features
  • Resists carbon buildup and pre-ignition
  • High alumina ceramics for better heat transfer and electrical insulation
  • Solid copper core and nickel tipped electrode provide a longer plus life
  • Patented triple gasket sealing process eliminates the possibility of combustion gas leakage
  • Solid copper core for greater spark
  • Longer insulator nose prevents fouling
Specifications
  • Thread Size: 14mm
  • Seat Type: Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.