Shop NGK
See all product information
Create Account
NGKBCPR6ES Spark Plug; Stock No. 2330
- Mfr # NGKBCPR6ES
- Zoro # G603749921
product price:Â
$
34.89
/ea
Key Features
Type
Standard
Material
Nickel
Hex Size
5/8 in
Seat Type
Gasket
Thread Dia.
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGKBCPR6ES
- Zoro #
- G603749921
- UPC #
- 87295123300
- Country of Origin
- China
- Type
- Standard
- Material
- Nickel
- Seat Type
- Gasket
- Insulator Projection
- Projected
- Resistor
- Yes
- Terminal Type
- Solid
- Thread Pitch
- 1.25 mm
Dimensions
- Hex Size
- 5/8 in
- Thread Dia.
- 14 mm
- Gap Size
- .035 in
- Size
- 2.5 mm
Description
Spark plug, stock no. 2330.
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Features- High quality construction and durability
- Variety of styles for every type of accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.