Shop NGK
See all product information
Create Account
NGKR7437-9 Spark Plug; Stock No. 4654
- Mfr # NGKR7437-9
- Zoro # G103749995
product price:Â
$
84.15
/ea
Key Features
Type
Fine Wire
Material
Nickel
Thread Pitch
1.25 mm
Gap Size
.028 in
Insulator Projection
Projected
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGKR7437-9
- Zoro #
- G103749995
- UPC #
- 87295146545
- Country of Origin
- China
- Type
- Fine Wire
- Material
- Nickel
- Thread Pitch
- 1.25 mm
- Insulator Projection
- Projected
- Terminal Type
- Solid
- Resistor
- Yes
- Seat Type
- Gasket
Dimensions
- Gap Size
- .028 in
- Hex Size
- 5/8 in
- Thread Dia.
- 14 mm
- Size
- 0.6 mm
Description
Spark plug, stock no. 4654.
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Features- High quality construction and durability
- Variety of styles for every type of accessory
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.