Shop NGK
See all product information
Create Account
NGKTR55GP 14 mm Thread 0.68 in. Reach Tapered Seat G-Power Platinum Spark Plug; No. 3403-0 Resistor
- Mfr # NGKTR55GP
- Zoro # G503735604
product price:Â
$
36.75
/ea
Key Features
Type
Standard
Material
Platinum
Gap Size
.059 in
Hex Size
5/8 in
Seat Type
Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NGKTR55GP
- Zoro #
- G503735604
- UPC #
- 87295134030
- Country of Origin
- China
Dimensions
- Gap Size
- .059 in
- Hex Size
- 5/8 in
- Size
- 0.6 mm
- Thread Dia.
- 14 mm
Details
- Type
- Standard
- Material
- Platinum
- Seat Type
- Tapered
- Insulator Projection
- Projected
- Terminal Type
- Solid
- Thread Pitch
- 1.25 mm
- Resistor
- Yes
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Spark Plug....
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Spark Plug
- 14 mm Thread
- 0.689 in Reach
- Tapered Seat
- Stock Number 3403-0 Resistor
- Thread: 14 mm
- Reach: 0.68"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.