Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.394" Thread Size, Ceramic CMR5H

Spark Plug, 0.394" Thread Size, Ceramic (Discontinued)

  • Mfr # CMR5H
  • Zoro # G1194065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR5H
Zoro #
G1194065
UPC #
087295175996
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Thread Size
0.394 in
Center Electrode Dia.
0.098 in
Hex Size
5/8 in

Details

Ground Electrode Tip Design
Standard
Resistor Plug
Yes
Spark Plugs Application
Power Equipment
Ground Electrode Quantity
1
Ground Electrode Material
GCOM
Mfr. Heat Range
5
Seat Type
Flat
Insulator Projection
0.039 in
Spark Plug Use
Power Equipment
Insulator Material
Ceramic
Spark Plug Cross Reference
Bosch UFR7EC, USR7AC
Short Style
Yes
Thread Reach
0.500 in
Make/Model Application
Honda, Kawasaki, Mitsubishi, Skeet-Daddle
Center Electrode Material
Platinum
Item
Spark Plug

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.394 in, Thread Reach 0.500 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.