Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.394" Thread Size, Ceramic CMR6H

Spark Plug, 0.394" Thread Size, Ceramic (Discontinued)

  • Mfr # CMR6H
  • Zoro # G7598611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMR6H
Zoro #
G7598611
UPC #
087295133651
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.394 in
Gap Size
0.028 in
Hex Size
5/8 in

Details

Thread Reach
0.5 in
Mfr. Heat Range
6
Insulator Material
Ceramic
Insulator Projection
0.039 in
Ground Electrode Quantity
1
Spark Plugs Application
Power Equipment
Make/Model Application
Kawasaki, Subaru Robin, Wisconsin Robin, Xenoah
Spark Plug Use
Power Equipment
Ground Electrode Material
GCOM
Center Electrode Material
Platinum
Spark Plug Cross Reference
Bosch USR4AC; Champion 965, RZ7C; John Deere TY26707
Short Style
Yes
Resistor Plug
Yes
Ground Electrode Tip Design
Standard
Item
Spark Plug
Seat Type
Flat

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.394 in, Thread Reach 0.5 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.