Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.472" Thread Size, Ceramic DR7EB

Spark Plug, 0.472" Thread Size, Ceramic (Discontinued)

  • Mfr # DR7EB
  • Zoro # G1194101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR7EB
Zoro #
G1194101
UPC #
087295154694
Country of Origin
Japan

Dimensions

Hex Size
11/16 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Thread Size
0.472 in

Details

Thread Reach
0.750 in
Mfr. Heat Range
7
Resistor Plug
Yes
Ground Electrode Material
GCOM
Ground Electrode Quantity
1
Insulator Material
Ceramic
Center Electrode Material
Platinum
Seat Type
Flat
Spark Plug Use
Power Equipment
Short Style
No
Item
Spark Plug
Insulator Projection
0.063 in
Spark Plugs Application
Power Equipment
Spark Plug Cross Reference
Champion 8815, 8815-1, 8815-2, 8819, 8819-1, 8819-2; Kohler 1413206S
Make/Model Application
Kubota
Ground Electrode Tip Design
Standard

Description

Spark Plug, Hex Size 11/16 in, Thread Size 0.472 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.063 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.