Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.472" Thread Size, Ceramic LKR7AIX

Spark Plug, 0.472" Thread Size, Ceramic (Discontinued)

  • Mfr # LKR7AIX
  • Zoro # G7602909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKR7AIX
Zoro #
G7602909
UPC #
087295939116
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.027 in
Gap Size
0.032 in
Thread Size
0.472 in
Hex Size
5/8 in

Details

Resistor Plug
Yes
Spark Plug Use
Automotive
Ground Electrode Material
GCOM
Spark Plugs Application
Automotive
Short Style
No
Ground Electrode Quantity
1
Mfr. Heat Range
7
Make/Model Application
Chrysler 300 2011-2014, Dodge Challenger, Charger, Jeep Grand Cherokee
Insulator Projection
0.157 in
Item
Spark Plug
Ground Electrode Tip Design
Taper Cut
Type
L3, L4, V6, V8
Seat Type
Flat
Insulator Material
Ceramic
Thread Reach
1.043 in
Spark Plug Cross Reference
Autolite XP5701, XP5702, XP5703; Champion 9023, 9060, 9409; DENSO 5353, 5356, IXUH22, IXUH22I
Center Electrode Material
Platinum

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.472 in, Thread Reach 1.043 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.032 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.157 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.