Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.472" Thread Size, Ceramic ZNAR6AIX-11

Spark Plug, 0.472" Thread Size, Ceramic (Discontinued)

  • Mfr # ZNAR6AIX-11
  • Zoro # G1194320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNAR6AIX-11
Zoro #
G1194320
UPC #
087295103722
Country of Origin
Japan

Dimensions

Hex Size
9/16 in
Center Electrode Dia.
0.027 in
Thread Size
0.472 in
Gap Size
0.044 in

Details

Spark Plug Use
Automotive
Mfr. Heat Range
6
Ground Electrode Material
GCOM
Spark Plugs Application
Automotive
Insulator Material
Ceramic
Ground Electrode Quantity
1
Short Style
No
Resistor Plug
Yes
Type
V8, V10
Center Electrode Material
Platinum
Insulator Projection
0.197 in
Make/Model Application
Ground Electrode Tip Design
Taper Cut
Thread Reach
1.043 in
Item
Spark Plug
Seat Type
Tapered

Description

Spark Plug, Hex Size 9/16 in, Thread Size 0.472 in, Thread Reach 1.043 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Taper Cut, Gap Size 0.044 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.197 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.