Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic B7ES

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # B7ES
  • Zoro # G1193934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7ES
Zoro #
G1193934
UPC #
087295111116
Country of Origin
Japan

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
13/16 in
Gap Size
0.032 in

Details

Ground Electrode Tip Design
Standard
Seat Type
Flat
Insulator Projection
0.039 in
Short Style
No
Spark Plug Use
Motorcycle
Insulator Material
Ceramic
Thread Reach
0.750 in
Resistor Plug
No
Mfr. Heat Range
7
Spark Plug Cross Reference
Accel 143; ACDelco 43N, 43XL, C42N, S43XL; Autolite 393, 2615; Beck/Arnley 1765004; Bosch W4C2, W5C; Brisk L15, L15C; Champion 803, 803C, N4, N4C, N4G, N7; DENSO 3093, W22ES, W22ES-U; E3.31; Harley-Davidson Screamin Eagle HD6; Magneti Marelli CW8L, CW8LJ; Motorcraft AG1, AG1CX, AG2, AG2C, AG2CU, AG2X, AGS2C; Torch F7C
Make/Model Application
Kawasaki 1966-1984, Honda 1973-1978, Husqvarna 1971, Italjet 1976-1977, Suzuki 1969-1981, Yamaha 1974-1999, Scorpion 1979, Flagship 1971-1974, E-Z-GO Textron, General Motors, Minneapolis-Moline Farm, Oliver, Satoh
Center Electrode Material
Platinum
Spark Plugs Application
Motorcycle
Item
Spark Plug
Ground Electrode Quantity
1
Ground Electrode Material
GCOM

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.032 in, Resistor Plug No, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.