Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic B8ES

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # B8ES
  • Zoro # G1194083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8ES
Zoro #
G1194083
UPC #
087295124116
Country of Origin
Thailand

Dimensions

Gap Size
0.032 in
Hex Size
13/16 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in

Details

Mfr. Heat Range
8
Ground Electrode Material
GCOM
Short Style
No
Spark Plug Use
Motorcycle
Item
Spark Plug
Insulator Material
Ceramic
Ground Electrode Tip Design
Standard
Center Electrode Material
Platinum
Thread Reach
0.750 in
Insulator Projection
0.039 in
Make/Model Application
Honda 1965-1977, 1981, Kawasaki 1973-2004, 1982-1988, Yamaha 1971-1999, 1985-2000, ATK 1988-2003, Can-Am 1980-1982, Harley Davidson 1973-1974, Husqvarna 1981-1988, Italjet 1981-1982, Maico 1977-1996, Suzuki 1971-1988, Artic Cat 1974-1975, Sno-Jet 1975, Emerald Bay 1996, Allis-Chalmers, General Motors
Spark Plug Cross Reference
Accel 142; ACDelco 41XL, 42XL, S42XL; Autolite 2614; Beck/Arnley 1765008; Bosch 7530, W4C, W4C1, W4CC; Brisk L14, L14C; Champion 120, 801, 801C, N3, N3C, N3G, N5C, P-N5C; DENSO 4030, 4031, W24ES, W24ES-U, W24ES-U11; E3 E3.31; Oregon Gator 77-323; Harley-Davidson Screamin Eagle HD7; Magneti Marelli CW9, CW9LJ; Motorcraft AG1C, AG1X, AG92C
Resistor Plug
No
Spark Plugs Application
Motorcycle
Ground Electrode Quantity
1
Seat Type
Flat

Description

Spark Plug, Hex Size 13/16 in, Thread Size 0.551 in, Thread Reach 0.750 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.032 in, Resistor Plug No, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.