Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BMR4A SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BMR4A SOLID
  • Zoro # G1193989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMR4A SOLID
Zoro #
G1193989
UPC #
087295140048
Country of Origin
Japan

Dimensions

Thread Size
0.551 in
Hex Size
3/4 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in

Details

Ground Electrode Material
GCOM
Spark Plug Use
Power Equipment
Short Style
Yes
Insulator Material
Ceramic
Ground Electrode Quantity
1
Resistor Plug
Yes
Center Electrode Material
Platinum
Insulator Projection
0.039 in
Thread Reach
0.375 in
Ground Electrode Tip Design
Standard
Seat Type
Flat
Item
Spark Plug
Mfr. Heat Range
4
Make/Model Application
Mitsubishi, Echo, Honda, Kubota, Subaru Robin, Ferris, Snapper, Kawasaki, International, Bunton, Bush Hog, John Deere
Spark Plugs Application
Power Equipment

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.