Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BMR6A SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BMR6A SOLID
  • Zoro # G1201969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMR6A SOLID
Zoro #
G1201969
UPC #
087295140024
Country of Origin
Japan

Dimensions

Gap Size
0.028 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
3/4 in

Details

Ground Electrode Tip Design
Standard
Make/Model Application
Honda, Kawasaki, Briggs & Stratton, Winco, AGCO Allis, Ariens, Cub Cadet, Husqvarna, John Deere, Massey Ferguson, Simplicity, Toro, Yazoo, SCAG Power Equipment, Windmill
Ground Electrode Quantity
1
Insulator Material
Ceramic
Spark Plugs Application
Power Equipment
Thread Reach
0.375 in
Ground Electrode Material
GCOM
Spark Plug Cross Reference
E3 FF-12
Seat Type
Flat
Resistor Plug
Yes
Insulator Projection
0.039 in
Mfr. Heat Range
6
Item
Spark Plug
Short Style
Yes
Spark Plug Use
Power Equipment
Center Electrode Material
Platinum

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.039 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.