Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPM7A SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPM7A SOLID
  • Zoro # G1193919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BPM7A SOLID
Zoro #
G1193919
UPC #
087295174722
Country of Origin
Japan

Dimensions

Hex Size
3/4 in
Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Gap Size
0.028 in

Details

Insulator Material
Ceramic
Short Style
Yes
Insulator Projection
0.118 in
Ground Electrode Material
GCOM
Spark Plug Use
Power Equipment
Mfr. Heat Range
7
Thread Reach
0.375 in
Ground Electrode Tip Design
Standard
Make/Model Application
Solid Terminal Version of BPM7A Stock 7321
Center Electrode Material
Platinum
Item
Spark Plug
Ground Electrode Quantity
1
Resistor Plug
No
Spark Plugs Application
Power Equipment
Seat Type
Flat

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug No, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.