Zoro Homepage
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPM8Y SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPM8Y SOLID
  • Zoro # G1193943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPM8Y SOLID
Zoro #
G1193943
UPC #
087295155745
Country of Origin
Brazil

Dimensions

Center Electrode Dia.
0.098 in
Hex Size
3/4 in
Thread Size
0.551 in
Gap Size
0.028 in

Details

Ground Electrode Tip Design
Standard
Thread Reach
0.375 in
Spark Plug Cross Reference
Champion 848-1
Make/Model Application
ECHO
Item
Spark Plug
Center Electrode Material
Platinum
Short Style
Yes
Seat Type
Flat
Ground Electrode Quantity
1
Insulator Projection
0.118 in
Insulator Material
Ceramic
Spark Plug Use
Power Equipment
Ground Electrode Material
GCOM
Spark Plugs Application
Power Equipment
Mfr. Heat Range
8
Resistor Plug
No

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug No, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.