Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPMR6A

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPMR6A
  • Zoro # G1193970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPMR6A
Zoro #
G1193970
UPC #
087295167267
Country of Origin
Brazil

Dimensions

Thread Size
0.551 in
Center Electrode Dia.
0.098 in
Gap Size
0.028 in
Hex Size
3/4 in

Details

Ground Electrode Material
GCOM
Insulator Material
Ceramic
Center Electrode Material
Platinum
Thread Reach
0.375 in
Ground Electrode Tip Design
Standard
Make/Model Application
Honda, Generac, Earthquake Earth Auger, Kawasaki, Stihl, Weed Eater, Ramrod Taskmaster, Bunton, Great Dane, Z-Spray, Hoffco, Husqvarna, Sears
Seat Type
Flat
Spark Plug Cross Reference
Autolite 2976; Bosch 7547,7813, WSR8F; Champion 863-1, 863S, RCJ8Y; DENSO 6023, 6032, W20MPRU, W20MPU; John Deere M77742; Torch L6RTC
Ground Electrode Quantity
1
Item
Spark Plug
Short Style
Yes
Spark Plug Use
Power Equipment
Resistor Plug
Yes
Insulator Projection
0.118 in
Mfr. Heat Range
6
Spark Plugs Application
Power Equipment

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.