Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPMR6F

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPMR6F
  • Zoro # G1193961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPMR6F
Zoro #
G1193961
UPC #
087295112700
Country of Origin
Japan

Dimensions

Hex Size
5/8 in
Thread Size
0.551 in
Gap Size
0.028 in
Center Electrode Dia.
0.098 in

Details

Spark Plug Cross Reference
Briggs & Stratton 790885; Champion 872, 872-1, RDJ7Y, RDJ8J; Jenn Feng 9111-310002; MTD 753-06193, 753-06269, 753-06847, 791-610311B; Torch N6RTC, RDJ7Y
Insulator Projection
0.118 in
Seat Type
Tapered
Resistor Plug
Yes
Ground Electrode Material
GCOM
Center Electrode Material
Platinum
Insulator Material
Ceramic
Spark Plug Use
Power Equipment
Ground Electrode Quantity
1
Thread Reach
0.375 in
Item
Spark Plug
Spark Plugs Application
Power Equipment
Short Style
Yes
Ground Electrode Tip Design
Standard
Make/Model Application
Dolmar, Makita, Ryobi, Sears, Toro
Mfr. Heat Range
6

Description

Spark Plug, Hex Size 5/8 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Tapered, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.