Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ngk Spark Plug, 0.551" Thread Size, Ceramic BPMR7A SOLID

Spark Plug, 0.551" Thread Size, Ceramic (Discontinued)

  • Mfr # BPMR7A SOLID
  • Zoro # G1193925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPMR7A SOLID
Zoro #
G1193925
UPC #
087295167038
Country of Origin
Brazil

Dimensions

Center Electrode Dia.
0.098 in
Thread Size
0.551 in
Hex Size
3/4 in
Gap Size
0.028 in

Details

Item
Spark Plug
Resistor Plug
Yes
Make/Model Application
Solid Terminal Version of BPMR7A Stock 4626
Spark Plug Cross Reference
Bosch 7545, 7547, 7813, WS7F, WSR5F, WSR6F, WSR6F/R10
Mfr. Heat Range
7
Ground Electrode Tip Design
Standard
Ground Electrode Material
GCOM
Ground Electrode Quantity
1
Short Style
Yes
Spark Plug Use
Power Equipment
Insulator Projection
0.118 in
Insulator Material
Ceramic
Center Electrode Material
Platinum
Seat Type
Flat
Spark Plugs Application
Power Equipment
Thread Reach
0.375 in

Description

Spark Plug, Hex Size 3/4 in, Thread Size 0.551 in, Thread Reach 0.375 in, Ground Electrode Quantity 1, Ground Electrode Tip Design Standard, Gap Size 0.028 in, Resistor Plug Yes, Insulator Material Ceramic, Seat Type Flat, Ground Electrode Material GCOM, Center Electrode Material Platinum, Insulator Projection 0.118 in, Short Style Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.